Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, Optical Toslink, 35ft
Mfr # 2832
Zoro # G4471433
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 ft
- Cable Type S/PDIF
- Cable Length 35 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2832
- Zoro # G4471433
- UPC # 844660028321
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 35 ft |
Cable Length | 35 ft |
Overall Length | 35 ft |
Details
Cable Type | S/PDIF |
Jacket Material | PVC |
For Use With | Audio-Visual Equipment |
Connector Type | Toslink Male/Toslink Male |
Color | Black |
Features | Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots |
Item | Toslink Audio Cable |
Cable Color | Black |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Description
Toslink Audio Cable, Cable Color Black, Overall Length 35 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY ALKALINE AA 36PK (815-36PPK)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un9u (RAM-HOL-UN9U RAM MOUNTS)
- AIPHONE Door Station (IF-DA)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- STEREN Stereo Cable, 12ft, 3.5mm (255-262)
- Monoprice Stereo & Optical Audio Cables