Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, Optical Toslink, 25ft
Mfr # 2668
Zoro # G4471345
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft
- Cable Type S/PDIF
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2668
- Zoro # G4471345
- UPC # 844660026686
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | S/PDIF |
Jacket Material | PVC |
For Use With | Audio-Visual Equipment |
Color | Black |
Connector Type | Toslink Male/Toslink Male |
Features | Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots |
Item | Toslink Audio Cable |
Cable Color | Black |
End 2 Connection Finish | Gold-Plated |
End 1 Connection Finish | Gold-Plated |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Description
Toslink Audio Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Diehard SCH 12-22-3 JumpStarter (MAX3934697)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- Q POWER Qpower FORD10 2009DF 10 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford; Black (FORD10 2009DF)
- Monoprice Stereo & Optical Audio Cables