Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, Optical Toslink, 15ft
Mfr # 6273
Zoro # G4471546
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type S/PDIF
- Length 15 ft
- Cable Length 15 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6273
- Zoro # G4471546
- UPC # 844660062738
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft |
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Cable Type | S/PDIF |
Jacket Material | PVC |
For Use With | Audio-Visual Equipment |
Color | Black |
Connector Type | Toslink Male/Toslink Male |
Features | Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots |
Item | Toslink Audio Cable |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
Cable Color | Black |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Description
Toslink Audio Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Long Way LW-6FM7D (MAX3932938)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY RCA025 2 PC Connector with RCA (RCA025)
- Monoprice Stereo & Optical Audio Cables