Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, Optical Toslink, 12ft
Mfr # 1448
Zoro # G4471302
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type S/PDIF
- Length 12 ft
- Cable Length 12 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1448
- Zoro # G4471302
- UPC # 844660014485
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 12 ft |
Cable Length | 12 ft |
Overall Length | 12 ft |
Details
Cable Type | S/PDIF |
For Use With | Audio-Visual Equipment |
Jacket Material | PVC |
Connector Type | Toslink Male |
Color | Black |
Features | Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots |
Item | Toslink Audio Cable |
NEC Article and Type | Not Rated |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Cable Color | Black |
Description
Toslink Audio Cable, Cable Color Black, Overall Length 12 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- Monoprice Stereo & Optical Audio Cables