Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, Optical Toslink, 10ft
Mfr # 6272
Zoro # G4471537
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Cable Type S/PDIF
- Cable Length 10 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6272
- Zoro # G4471537
- UPC # 636156003284
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Cable Type | S/PDIF |
For Use With | Audio-Visual Equipment |
Jacket Material | PVC |
Connector Type | Toslink Male/Toslink Male |
Color | Black |
Features | Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots |
Item | Toslink Audio Cable |
End 2 Connection Finish | Gold-Plated |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
End 1 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Description
Toslink Audio Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Immune to Crosstalk, Immune to Magnetic Interference, Immune to Radio Frequency Interference, Plastic Tip Protectors, Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS15-IDI)
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Universal Power UB1250 (MAX3948880)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- Monoprice Stereo & Optical Audio Cables