Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm(M)/2 RCA(M), 35ft
Mfr # 5602
Zoro # G4473971
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 ft
- Cable Type Heavy-Duty, Stereo Audio
- Cable Length 35 ft
- Jacket Material PVC
- For Use With Portable Audio Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5602
- Zoro # G4473971
- UPC # 844660056027
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 35 ft |
Cable Length | 35 ft |
Conductor Size | 22 AWG |
Overall Length | 35 ft |
Cable Diameter | 0.47 in |
Description
Audio Adapter Cable, Cable Color Black, Overall Length 35 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Cable Diameter 0.47 in, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- Monoprice Stereo & Optical Audio Cables