Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm(M)/2 RCA(M), 10ft
Mfr # 5599
Zoro # G4468624
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Heavy-Duty, Stereo Audio
- Length 10 ft
- Cable Length 10 ft
- Jacket Material PVC
- For Use With Portable Audio Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5599
- Zoro # G4468624
- UPC # 844660055990
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Cable Length | 10 ft |
Conductor Size | 22 AWG |
Overall Length | 10 ft |
Cable Diameter | 0.47 in |
Description
Audio Adapter Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Cable Diameter 0.47 in, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Tripod Projection Screen (570S)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-W1)
- Monoprice Stereo & Optical Audio Cables