Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm(F)/2 RCA(M), 6inch
Mfr # 5612
Zoro # G4468667
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Cable Type Heavy-Duty, Stereo Audio
- Cable Length 6"
- Jacket Material PVC
- For Use With Stereo Audio Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5612
- Zoro # G4468667
- UPC # 844660056126
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 in |
Cable Length | 6" |
Conductor Size | 22 AWG |
Overall Length | 6 in |
Cable Diameter | 0.47 in |
Description
Audio Adapter Cable, Cable Color Black, Overall Length 6 in, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Stereo Audio Equipment, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Female, End 2 Connection Type RCA Male, Cable Diameter 0.47 in, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Netgear Agm732F Compatible Taa Compliant 1000Base-Lx Sfp (AGM732F-AO)
- ILC Replacement for Kyocera Duraxe / E4710 Cell Phone Battery (DURAXE / E4710 CELL PHONE BATTERY KYOCERA)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS122586P)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- Monoprice Stereo & Optical Audio Cables