Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm M/M cable, Black, 50ft
Mfr # 5583
Zoro # G4468581
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Cable Type Heavy-Duty, Stereo Audio
- Cable Length 50 ft
- Jacket Material PVC
- For Use With Headphones, Mobile Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5583
- Zoro # G4468581
- UPC # 844660055839
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft |
Cable Length | 50 ft |
Conductor Size | 22 AWG |
Overall Length | 50 ft |
Description
Audio Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alaris Medical Systems 145997-101 Battery (145997-101 BATTERY ALARIS MEDICAL SYSTEMS)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- ILC Replacement for Cameron Sino Cs-dyc312vx Battery (CS-DYC312VX)
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- Monoprice Stereo & Optical Audio Cables