Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm M/M cable, Black, 3ft
Mfr # 5576
Zoro # G4473917
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Heavy-Duty, Stereo Audio
- Length 3 ft
- Cable Length 3 ft
- Jacket Material PVC
- For Use With Headphones, Mobile Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5576
- Zoro # G4473917
- UPC # 710348848515
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft |
Cable Length | 3 ft |
Conductor Size | 22 AWG |
Overall Length | 3 ft |
Description
Audio Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- VENTEV 17W Dashport r2340c Dual Car Charger with USB A and Connected Micro USB Cable, Gray (R2340CMCRVNV)
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE A/V Cable, Optical Toslink, 6ft (1419)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- Monoprice Stereo & Optical Audio Cables