Shop All Voice & Data Patch Cords
This Product is Discontinued
Monoprice
A/V Cable, 3.5mm M/F Ext Cble, Blk, 35ft (Discontinued)
Mfr # 5592
Zoro # G4473533
This Product is Discontinued
Key Features
- Length 35 ft
- Features Gold-Plated Connectors
- Jacket Material PVC
- Shielding Type Dual Shielded, Copper Braiding
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5592
- Zoro # G4473533
- UPC # 844660055921
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length | 35 ft |
Conductor Size | 22 AWG |
Length (Straight Wireway) | 35 ft |
Details
Features | Gold-Plated Connectors |
Jacket Material | PVC |
Shielding Type | Dual Shielded, Copper Braiding |
Color | Black |
Conductor Material | Copper, Gold-Plated Connectors |
Connector Type | 3.5mm Stereo TRS Male/3.5mm Stereo TRS Female |
For Use With | Portable Audio Devices |
Cable Type | Heavy-Duty, Stereo Audio |
Number of Cables | 1 |
Item | Audio Extension Cable |
Impedance | 75 ohm |
Shielding | Yes |
Description
Audio Extension Cable, For Use With Portable Audio Devices, Jacket Material PVC, Conductor Material Copper, Gold-Plated Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.