Shop All Voice & Data Patch Cords
Monoprice
A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft
Mfr # 5591
Zoro # G4473445
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Shielding Type Dual Shielded, Copper Braiding
- Conductor Material Copper
- Jacket Material PVC
- Conductor Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5591
- Zoro # G4473445
- UPC # 710348848669
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 22 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Description
Audio Extension Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34221)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (3440)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29462)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 14 ft. (9853)
- BLACK BOX Cat5E Shielded 350-Mhz Solid Bulk Cable (EVNSL0517A-1000)
- Monoprice Voice & Data Patch Cords