Monoprice

A/V Cable, 3.5mm M/F Ext Cble, Blk, 20ft (Discontinued)


This Product is Discontinued
Shop for all Voice & Data Patch Cords

Key Features

  • Shielded Shielded
  • Color Black
  • Conductor Size 22 AWG
  • Shielding Yes
  • Number of Cables 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size 22 AWG
Length 20 ft
Length (Straight Wireway) 20 ft
Overall Length 20 ft

Description

Audio Extension Cable, Cable Color Black, Overall Length 20 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Conductor Finish Gold-Plated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.