Shop All Voice & Data Patch Cords
This Product is Discontinued
Monoprice
A/V Cable, 3.5mm M/F Ext Cble, Blk, 100ft (Discontinued)
Mfr # 5595
Zoro # G4473901
This Product is Discontinued
Key Features
- Shielded Shielded
- For Use With Headphones, Mobile Devices
- Number of Cables 1
- Connector Type 3.5mm Stereo TRS Male/3.5mm Stereo TRS Female
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5595
- Zoro # G4473901
- UPC # 844660055952
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 22 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Overall Length | 100 ft |
Description
Audio Extension Cable, Cable Color Black, Overall Length 100 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.