Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 2 RCA M/M, 50ft
Mfr # 2868
Zoro # G4468527
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Cable Type Heavy-Duty, Stereo Audio
- Cable Length 50 ft
- Jacket Material PVC
- For Use With Audio Signal, Video Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2868
- Zoro # G4468527
- UPC # 844660028680
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft |
Cable Length | 50 ft |
Conductor Size | 22 AWG |
Overall Length | 50 ft |
Description
RCA Audio Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type RG-59, Conductor Gauge 22 AWG, For Use With Audio Signal, Video Signal, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Breakaway Lanyards, Metal J-Hook Fastener, Blue, PK24 (97130)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- Monoprice Stereo & Optical Audio Cables