Shop All Power Cables
Monoprice
Australia Power Cord Cable, 6 ft.
Mfr # 7670
Zoro # G8791721
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7670
- Zoro # G8791721
- UPC # 844660076704
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Details
Item | Power Supply Cord |
Jacket Color | Black |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- PARTNERS BRAND Cable Ties, 40#, 11", Natural, 1000/Case (CT1140)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48042)
- Monoprice Power Cables