Shop All PA System Accessories
This Product is Discontinued
Monoprice
Audio Mixer, Dsp, Usb, 16 Channel (Discontinued)
Mfr # 615816
Zoro # G8812898
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 18.5"
- Height 1.5"
- Width 15.7"
- Length 9.5"
- Product Type Audio Mixer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 615816
- Zoro # G8812898
- UPC # 757901806605
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 18.5" |
Height | 1.5" |
Width | 15.7" |
Length | 9.5" |
Details
Item | Audio Mixer,Dsp,Usb,16 Channel |
Product Type | Audio Mixer |
Description
Audio Mixer,Dsp,Usb,16 Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.