Shop All Stereo & Optical Audio Cables
Monoprice
Audio Cable, 3.5mm, RCA, M/M, 10 Ft
Mfr # 9301
Zoro # G7621162
original price:
$8.59
18% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Cable Type Stereo Audio
- Jacket Material PVC
- For Use With Mobile Devices
- Connector Type 3.5mm Stereo TRS Male/2-RCA Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9301
- Zoro # G7621162
- UPC # 844660093015
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Overall Length | 10 ft |
Details
Cable Type | Stereo Audio |
Jacket Material | PVC |
For Use With | Mobile Devices |
Connector Type | 3.5mm Stereo TRS Male/2-RCA Male |
Color | White |
Features | Gold-Plated Connectors Thin Enough to Fit Most Protective Cases |
Conductor Material | Gold-Plated Connectors |
Number of Cables | 1 |
Item | Audio Adapter Cable |
End 1 Connection Type | 3.5 mm Stereo Male |
End 2 Number of Connections | 1 |
NEC Article and Type | Not Rated |
End 1 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
Fire Rating | Commercial |
Total Number of Cables | 1 |
End 1 Connection Finish | Gold-Plated |
Cable Color | White |
End 2 Connection Type | RCA Male |
Description
Audio Adapter Cable, Cable Color White, Overall Length 10 ft, Coaxial Cable Type Not Applicable, For Use With Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Center Speaker Bar Holder (PSTNDW17)
- DURACELL Coppertop C Alkaline Batteries 4 pk Carded (MN1400R4ZX)
- ILC Replacement for Battery GUY Bgn800-5fwp-a800ec (BGN800-5FWP-A800EC BATTERY GUY)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- Monoprice Stereo & Optical Audio Cables