Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
Audio Cable, 3.5mm, M/M, 3 Ft, Blk (Discontinued)
Mfr # 9564
Zoro # G7481074
This Product is Discontinued
Key Features
- Cable Type Coiled, Stereo Audio
- Length 3 ft
- Jacket Material PVC
- For Use With Mobile Devices
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9564
- Zoro # G7481074
- UPC # 844660095644
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft |
Details
Cable Type | Coiled, Stereo Audio |
Jacket Material | PVC |
For Use With | Mobile Devices |
Color | Black |
Connector Type | 3.5mm Stereo TRS Male/3.5mm Stereo TRS Male |
Features | Gold-Plated Connectors Thin Enough to Fit Most Protective Cases |
Conductor Material | Gold-Plated Connectors |
Item | Audio Cable |
Description
Audio Cable, For Use With Mobile Devices, Jacket Material PVC, Conductor Material Gold-Plated Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.