Shop All Stereo & Optical Audio Cables
Monoprice
Audio Cable, 3.5mm, M/M, 12 Ft
Mfr # 645
Zoro # G7594447
original price:
$2.09
6% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Stereo Audio
- Jacket Material PVC
- For Use With Headphones, Mobile Devices
- Connector Type 3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 645
- Zoro # G7594447
- UPC # 844660006459
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 12 ft |
Overall Length | 12 ft |
Details
Cable Type | Stereo Audio |
Jacket Material | PVC |
For Use With | Headphones, Mobile Devices |
Connector Type | 3.5mm Stereo TRS Male/3.5mm Stereo TRS Male |
Color | Black |
Features | This Cable Features A Male 3.5mm Stereo (TRS) Plug On Each End, With Molded Connector Housings And Strain Relief Boots, The Cable Is Ideal For Connecting A Stereo Audio Output, Such As An Mp3 Player Or Phone, To A Stereo Audio Input, Such As The Auxiliary Input On A Car Stereo System |
Item | Audio Cable |
End 2 Connection Type | 3.5 mm Stereo TRS Male |
Cable Color | Black |
NEC Article and Type | Not Rated |
End 1 Connection Type | 3.5 mm Stereo TRS Male |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Audio Cable, Cable Color Black, Overall Length 12 ft, Coaxial Cable Type Not Applicable, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type 3.5 mm Stereo TRS Male, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Light Up TWS Earbuds with Charging Case (BTLT1)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- TZUMI 3-in-1 Qi Wireless Fast Charging Station, Black (7074)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- CMPLE CMPLE 398-N RCA Stereo Audio Cable Male to Male Oxygen-Free -75 ft (398-N)
- Monoprice Stereo & Optical Audio Cables