Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
Audio Cable, 3.5mm, M/F, 75 Ft (Discontinued)
Mfr # 652
Zoro # G2642501
This Product is Discontinued
Key Features
- Cable Type Stereo Audio
- Cable Length 75 ft
- For Use With Mobile Devices, Portable Audio Devices
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 652
- Zoro # G2642501
- UPC # 710348832736
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 75 ft |
Cable Length | 75 ft |
Overall Length | 75 ft |
Details
Cable Type | Stereo Audio |
For Use With | Mobile Devices, Portable Audio Devices |
Jacket Material | PVC |
Color | Black |
Connector Type | 3.5mm Stereo TRS Male/3.5mm Stereo TRS Female |
Features | Strain Relief Boots |
Item | Audio Extension Cable |
Cable Color | Black |
End 1 Connection Type | 3.5 mm Stereo Male |
NEC Article and Type | Not Rated |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 2 Connection Type | 3.5 mm Stereo Female |
Description
Audio Extension Cable, Cable Color Black, Overall Length 75 ft, Coaxial Cable Type Not Applicable, For Use With Mobile Devices, Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Features Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.