Shop All Stereo & Optical Audio Cables
Monoprice
Audio Cable, 3.5mm, M/F, 12 Ft
Mfr # 649
Zoro # G7561845
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Stereo Audio
- Jacket Material PVC
- For Use With Portable Audio Devices
- Color Black
- Connector Type 3.5mm Stereo TRS Male/3.5mm Stereo TRS Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 649
- Zoro # G7561845
- UPC # 844660006497
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 12 ft |
Overall Length | 12 ft |
Details
Cable Type | Stereo Audio |
Jacket Material | PVC |
For Use With | Portable Audio Devices |
Color | Black |
Connector Type | 3.5mm Stereo TRS Male/3.5mm Stereo TRS Female |
Features | Strain Relief Boots |
Item | Audio Extension Cable |
End 1 Connection Type | 3.5 mm Stereo Male |
End 2 Number of Connections | 1 |
End 2 Connection Type | 3.5 mm Stereo Female |
Cable Color | Black |
End 1 Number of Connections | 1 |
NEC Article and Type | Not Rated |
Description
Audio Extension Cable, Cable Color Black, Overall Length 12 ft, Coaxial Cable Type Not Applicable, For Use With Portable Audio Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Features Strain Relief Boots, NEC Article and Type Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Yamaha XT250 Serow 2005-2013 (YTZ7S1387)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- MIGHTY MAX BATTERY YTZ14S 12v 11.2Ah Battery for Benelli Tre 1130 K Amazonas 07-08 (YTZ14S25)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- Monoprice Stereo & Optical Audio Cables