Shop All Stereo & Optical Audio Cables
Monoprice
Audio Cable, 3.5mm, 15 Ft
Mfr # 5579
Zoro # G7612735
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Cable Type Heavy-Duty, Stereo Audio
- For Use With Headphones, Mobile Devices
- Jacket Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5579
- Zoro # G7612735
- UPC # 844660055792
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft |
Conductor Size | 22 AWG |
Overall Length | 15 ft |
Description
Audio Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH DC DEEP CYCLE SLA SOLAR ENERGY STORAGE BATTERY (ML35-12455)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- ENERGIZER Button Cell Battery, A76, 1.5V (A76BPZ)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 30ft (8603)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- Monoprice Stereo & Optical Audio Cables