Shop All Corded Speakers
Monoprice
Amber Ceiling Speakers 8" 2-way Carbon Fiber w/Ribbon Tweeter (pair)
Mfr # 24435
Zoro # G1705289
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 24435
- Zoro # G1705289
- UPC # 889028055731
- Country of Origin China
- Category Corded Speakers
Details
Item | Ceiling Speaker |
Type | Ceiling Speaker |
Description
Discover a level of audio only experienced by those with a "high-end" budget for sound. Feel sound so true you do not hear a sound system; you are simply in the moment. Feel like you are at the concert of your favorite band or like you are in the middle of a scene from a movie with dialog so clear you feel like the actor is speaking to you. Ribbon Tweeter Carbon Fiber Drivers High Frequency Attenuator Magnetic Grille Ribbon Tweeter: A ribbon tweeter requires about 90% less excursion than a typical 1" dome tweeter; making it capable of very high acceleration; which means that it is very responsive to musical nuances with less distortion. Ribbon tweeters have a wide horizontal dispersion and a very tight vertical dispersion; thereby increasing the size of the audio "sweet spot". Carbon Fiber Drivers: Carbon fiber is a very light weight and rigid material; making it ideal for speaker drivers. The light weight ensures that the driver can respond quickly to musical nuances; while the additional rigidity results in improved accuracy and a flatter frequency response. The result is deep; impactful bass; and tight; articulate mids; without a hint of distortion. High Frequency Attenuator: The high-frequency attenuator can reduce high frequencies by 0; -3; or -6 dB. This allows you to fine tune the speaker's high-end response to compensate for a particularly "bright" listening environment. Magnetic Grille: The removable grille attaches to the speaker using powerful magnets to ensure that the powerful bass does not cause rattle. The grille is paintable and features a slim bezel; allowing it to more easily blend into your home's decor. Experience the difference that Amber Series In-Wall and Ceiling Mounted Speakers can make to your listening environment. In-ceiling speakers are the ideal combination of sound quality and styling. Rather than cluttering the room with large box speakers trailing speaker wires; the speakers are virtually invisible; while filling the room with high fidelity audio. Featuring a removable and paintable grille; this 2-way speaker uses a carbon fiber woofer cone with rubber surround for deep; impactful bass; and a ribbon tweeter for sweeter and smoother high frequencies. Features Tools Recommended for Installation Stud finder Carpenter's level Marking pen or pencil Drywall cutter 14AWG CL2 in-wall rated speaker wire (SKU 2821) Wire strippers Phillips screwdriver Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Aug 9; 2017)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Jeep Rubicon N3089 Compatible Battery (JEEP RUBICON N3089 COMPATIBLE BATTERY FISHER PRI)
- BLACK BOX Universal Rs-232 To Rs-422/485 Bidirecti (IC820A)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- MONOPRICE Speaker Selector 8 Channel (8230)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- MONOPRICE Channel 6 Speaker Selector (8229)
- MONOPRICE Aria Ceiling Speakers 6.5-inch Polypropylene 2-Way (pair) (18587)
- MONOPRICE Aria Ceiling Speakers 8-inch Polypropylene 2-Way (pair) (18588)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- PYLE 8'' 360 Watt High Power High Performance Midrange Driver (PDMR8)
- Monoprice Corded Speakers