Shop All Communication Cables
Monoprice
Ac Power Cord Cable Figure 8, 10 ft.
Mfr # 7673
Zoro # G8791907
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Cord Length 10 ft
- First End Connector Detail 1 x 2-pin NEMA 1-15P Male
- Second End Connector Detail 1 x 2-pin IEC 60320 C7 Female
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7673
- Zoro # G8791907
- UPC # 844660076735
- Country of Origin China
- Category Communication Cables
Dimensions
Cord Length | 10 ft |
Details
Item | Ac Power Cord Cable Figure 8,10 ft. |
Gauge | 18 |
First End Connector Detail | 1 x 2-pin NEMA 1-15P Male |
Second End Connector Detail | 1 x 2-pin IEC 60320 C7 Female |
Product Type | Standard Power Cord |
Product Name | 10ft 18AWG Figure 8 Shape AC Power Cord Cable w/o Polarized (C-7/1-15P) - Black |
Device Supported | Power Adapter |
Product Color | Black |
Description
Ac Power Cord Cable Figure 8,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- LEVITON Wallplates Pj3-T (80511-T)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Monoprice Communication Cables