Shop All Radios
Monoprice
8-Inch 60-Watt Powered Subwoofer_ Black
Mfr # 8248
Zoro # G2987524
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.8"
- Width 11.8"
- Depth 11.8"
- Product Type Subwoofer System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13.8" |
Width | 11.8" |
Depth | 11.8" |
Details
Color | Black |
Product Type | Subwoofer System |
Description
This is an 8" powered subwoofer capable of producing 60 watts (RMS) output. The subwoofer has a frequency response range of 50 to 250 Hz with a lowpass crossover filter; which can be adjusted from 50 to 150 Hz. Gain and frequency knobs on the control panel allow you to adjust the crossover filter and the power output for the optimum blend and balance of bass output with your stereo or surround speakers. The subwoofer has multiple input options; which allow it to be used with any existing stereo or 5.1 (or greater) amplifier system. For each input there is a corresponding output. High-level inputs accept a full-range signal from the amplifier's stereo speaker outputs. When connecting the unit as part of a 5.1 system; these would be taken off the Front Left and Front Right outputs in parallel to the standard pair of front speakers. The subwoofer provides its own power and includes impedance matching circuitry; so this will not reduce the power output to the front speakers or affect the overall impedance load on the amplifier. Additionally; the subwoofer has a set of right/left Line Level inputs. If using a standard stereo system; without a special subwoofer output; you can connect these to the left and right line level outputs on the amp. The subwoofer will then combine the signals to process the mono bass signal it needs to drive the speaker. If you are using an amplifier with a single mono subwoofer line level output; simply use an RCA "Y" cable to split the output and send it to the two line level inputs on the subwoofer. The subwoofer is housed in an attractive black wood cabinet that measures 13.75" x 11.75" x 11.75" (H x W x D). The driver and a 2 3/4" sound port are located on the front; covered by a black cloth speaker grill. An optional "Auto-On" function puts the subwoofer system into power-saving standby mode after about 2 minutes of no audio input detected. Alternatively; the "Auto-On" function can be disabled; allowing the unit to be on whenever the power switch is in the "on" position. A 2 amp/250 volt fuse protects the system from short circuits or power overloads. Please note that the manual/data sheet for this subwoofer incorrectly lists the top-end of the crossover as having a frequency of 250Hz. In fact; the top-end of the crossover is at 150Hz as listed on the control plate on the back of the speaker. However; the back plate of the unit indicates the low-end of the crossover as being 45Hz; when it is in fact 50Hz. Support Files: User's Manual (Sep 2; 2011) FlatScreen Sales Sheet (Apr 24; 2017) Whole Home Sales Sheet (Apr 24; 2017) MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. Updated Apr 29; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Trimline Phone, Ash (205T (AS))
- VENTEV 27W Dual USB C and USB A Wall Charger, White (WC27-HD252207)
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- MONOPRICE Premium Select 8in 200-Watt Subwoofer (14567)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- SIMA Ah27F LCD Cover (61000025)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- Monoprice Radios