Shop All TV Mounts & Stands
Monoprice
7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved
Mfr # 10663
Zoro # G2018539
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10663
- Zoro # G2018539
- UPC # 757901805615
- Country of Origin China
- Category TV Mounts & Stands
Description
Keep your professional audio and video equipment cool and secure using this 7U 700mm Depth Audio/Video Rackmount Cabinet from Monoprice! This stylish cabinet is perfectly suited for use in both home and professional audio/video studios. The mounting posts are constructed of 2.0mm cold rolled SPCC steel and can be adjusted horizontally; while the main frame is made of 1.6mm cold rolled SPCC steel. Lockable casters allow it to be easily moved as needed; while extendable landing gear can be used for more permanent installations. The cabinet can support up to 660 lbs (299.4 Kg). The rack features a lockable; vented front door and removable side panels. It has 7U of rack space and can mount equipment up to 22" (55.9cm) deep. The rack is tapped for and comes with M5 mounting screws. It is RoHS compliant and GSA approved. Features: 7U form factor 660 lb (299.4 Kg) weight capacity Constructed of 1.6 to 2.0 mm SPCC cold rolled steel Front door made of 1.2mm SPCC steel with side panels made of 2.0mm aluminum Equipped with locking casters for easy mobility Equipped with extendable landing gear for more permanent installations 22" (55.9cm) maximum chassis depth Dimensions (WxHxD): 22.4" x 19.1" x 27.6" (569 x 485 x 701 mm) Excellent airflow through vented front and open rear Tapped for and comes with M5 mounting screws RoHS compliant GSA approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah Sealed Lead Acid Battery (POWER PATROL-SEC1075)
- ILC Replacement for Samsung Bp96-01653a/p132w Lamp & Housing (BP96-01653A/P132W LAMP & HOUSING SAMSUNG)
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- MONOPRICE Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (21956)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- Monoprice TV Mounts & Stands