Shop All Extension Cords
Monoprice
6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C
Mfr # 5587
Zoro # G1696286
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5587
- Zoro # G1696286
- UPC # 844660055877
- Country of Origin China
- Category Extension Cords
Description
The 3.5mm (1/8") stereo TRS connector is more commonly known as the Headphone Jack on portable mp3 players and mobile phones. This cable features a male 3.5mm stereo (TRS) plug on one end and a female 3.5mm stereo jack on the other end; each with molded connector housings and strain relief boots. Each connector is gold-plated to ensure smooth; corrosion-free connections. The cable is made of heavy-duty coaxial cable for each conductor. The conductors are 22AWG and each conductor is shield to prevent EMI or RFI interference from entering your audio system. The cable is 12mm x 6mm thick; while the connector housings are 41mm long x 15mm diameter. Because of their size and weight these cables are best suited for more permanent connections; such as from your PC to your sound system. If you want something more suitable for portable applications; please try one of our standard 3.5mm audio cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- Monoprice Extension Cords & Power Strips