Shop All RCA & Stereo Adapters
Monoprice
3.5mm S Plug to 3.5mm M Jack, Metal
Mfr # 7160
Zoro # G4469026
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5 mm Audio
- Connection A 3.5 mm Stereo Male
- Connection B 3.5 mm Mono Female
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7160
- Zoro # G4469026
- UPC # 844660071600
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 3.5 mm Audio |
Connection A | 3.5 mm Stereo Male |
Connection B | 3.5 mm Mono Female |
Number of Ports | 2 |
Color | Gold |
Features | Metal Adapter |
Product Type | Audio Adapter |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Type | 3.5 mm Mono Female |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 1 Connection Type | 3.5 mm Stereo TRS Male |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type 3.5 mm Mono Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell 9V Alkaline Battery (9V ALKALINE BATTERY DURACELL)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- WBOX 36'D 360-DEG CEILING PIR (0E-PIRCM)
- ADVANTUS Card, Id, Pvc, White, PK100 (97034)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- MONOPRICE OVC100 Rotary 100-Watt Outdoor Volume Control with Auto Impedance Matc (38177)
- MONOPRICE Speaker Pin Plugs, Pin Screw Type, PK10 (9438)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- Monoprice RCA & Stereo Adapters