Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
3.5mm S Plug to 1/4Inch S Jack, Metal (Discontinued)
Mfr # 7165
Zoro # G4468037
This Product is Discontinued
Key Features
- Cable Type 1/4 in Audio, 3.5 mm Audio
- Connection A 3.5 mm Stereo Male
- Connection B 1/4 in Stereo Female
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7165
- Zoro # G4468037
- UPC # 844660071655
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Cable Type | 1/4 in Audio, 3.5 mm Audio |
Item | Audio Adapter |
Connection A | 3.5 mm Stereo Male |
Connection B | 1/4 in Stereo Female |
Number of Ports | 2 |
Color | Gold |
Features | Metal Adapter |
Product Type | Audio Adapter |
End 2 Connection Finish | Gold-Plated |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Connection Type | 1/4 in Stereo Female |
End 1 Connection Type | 3.5 mm Stereo TRS Male |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type 1/4 in Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.