Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
3.5mm S Jack to RCA Plug x2 Splitter (Discontinued)
Mfr # 7198
Zoro # G4468107
This Product is Discontinued
Key Features
- Cable Type 3.5mm Audio, RCA
- Connection A 3.5mm Stereo Female
- Connection B (2) RCA Males
- Number of Ports 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7198
- Zoro # G4468107
- UPC # 844660071983
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Cable Type | 3.5mm Audio, RCA |
Item | Audio Splitter |
Connection A | 3.5mm Stereo Female |
Connection B | (2) RCA Males |
Number of Ports | 3 |
Color | Black |
Sub-Category | Audio |
Description
Audio Splitter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.