Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
3.5mm S Jack to RCA Jack x2 Splitter (Discontinued)
Mfr # 7190
Zoro # G4468064
This Product is Discontinued
Key Features
- Cable Type RCA, 3.5mm Audio
- Connection A 3.5 mm Stereo Female
- Connection B (2) RCA Females
- Number of Ports 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7190
- Zoro # G4468064
- UPC # 00844660071907
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Cable Type | RCA, 3.5mm Audio |
Item | Audio Splitter |
Connection A | 3.5 mm Stereo Female |
Connection B | (2) RCA Females |
Number of Ports | 3 |
Color | Black |
Description
Audio Splitter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.