Shop All RCA & Stereo Adapters
Monoprice
2.5mm M Plug to 3.5mm M Jack
Mfr # 7121
Zoro # G4468466
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 2.5 mm Audio, 3.5 mm Audio
- Connection A 2.5 mm Mono Male
- Connection B 3.5 mm Mono Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7121
- Zoro # G4468466
- UPC # 888817036890
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 2.5 mm Audio, 3.5 mm Audio |
Connection A | 2.5 mm Mono Male |
Connection B | 3.5 mm Mono Female |
Number of Ports | 2 |
Color | Black |
Product Type | Audio Adapter |
End 2 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
End 2 Connection Type | 3.5 mm Mono Female |
End 1 Connection Type | 2.5 mm Mono Male |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
Total Number of Adapters | 1 |
Resistance Properties | Corrosion Resistant |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 2.5 mm Mono Male, End 2 Connection Type 3.5 mm Mono Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- PYLE Rechargeable Portable Pa System (PWMA200)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-104)
- MONOPRICE Speaker Pin Plugs, Pin Screw Type, PK10 (9438)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- MONOPRICE RVC25-70 25-Watt_ 70V Rotary Speaker Volume Control (38162)
- CMPLE 3.5 mm Stereo Plug to 2 x 3.5 mm Stereo Jack Adapter (125-N)
- Monoprice RCA & Stereo Adapters