Monoprice

2.1MP HD-TVI Turret Security Camera_ 1920x1080P@30fps_ 2.8mm Fixed Len (Discontinued)


This Product is Discontinued
Shop for all Security Video Cameras
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Waterproof True WDR Matrix IR 2.0 Easy Setup Waterproof: The IP66 rated design provides protection from dust and water ingress; making it perfect for outdoor applications in all weather conditions. True WDR: The True Wide Dynamic Range rated at 120dB allows the camera to produce images that are adjusted to bright and dark areas; eliminating over and under exposure. Matrix IR 2.0: The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 65 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Easy Setup: The advanced 3-axis design provides flexible camera angle adjustment for mounting the camera in almost any orientation. App Access and Remote Viewing Install to a network to check live feeds from your mobile devices; or on your computer; anywhere. Matrix IR 2.0 The matrix IR 2.0 feature provides superior illumination and imaging over with more traditional IR illumination solutions. It can illuminate to distances up to 65 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology. Wide Dynamic Range (WDR) WDR produces clearer images and more even lighting in views that are simultaneously both bright and dark. This is particularly useful in areas with windows and lots of natural light. WDR improves on the ability of Back Light Compensation (BLC) and High Light Compensation (HLC) by independently adjusting the intensity of different portions of the image to produce proper lighting intensity across the entire image. Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise. Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible. Product Dimensions Perfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.