Shop All RCA & Stereo Adapters
Monoprice
20 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre
Mfr # 21822
Zoro # G1703450
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21822
- Zoro # G1703450
- UPC # 889028051184
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Banana plugs make speaker installation a breeze. They are designed for use with amplifiers or speakers that use traditional binding posts. Not only is it easier to make the connection on the back of your amp; it is safer; with no chance of stray wire strands creating a short across contacts. These high quality plugs are the closed screw type and can accept bare wire or spades. They are sized to fit speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of brass; which is then plated with gold to help prevent corrosion and ensure smooth connections. This multi-pack includes five pairs of plugs; perfect for connecting the satellite and center channel speakers in a 5.1 channel setup. Features: Can accept bare wire or spades Can accept 12 to 18 AWG speaker wires Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated brass plug Each order includes TWENTY pairs (40 plugs total)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCOUNT TWO-WAY RADIO RCA Secret Service Style 1 Wire Surveillance Kit Earpiece (SK12NE-X03S)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 (V150H)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- AAMP OF AMERICA 2 - Channel 4000 Series Rca Y-Adapter Cable 1 Female To 2 Male (SI42YM)
- Monoprice RCA & Stereo Adapters