Shop All USB Hubs & Converters
Monoprice
2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub
Mfr # 21972
Zoro # G2016649
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21972
- Zoro # G2016649
- UPC # 889028052792
- Country of Origin China
- Category USB Hubs & Converters
Description
This 2-Port DisplayPort® 1.2 to DisplayPort Multi-Stream Transport (MST) Hub enables two different display modes on up to two monitors connected to a single DisplayPort output. You can connect a single display at resolutions up to 4K@60Hz to mirror your computer's desktop. Alternatively; you can connect two monitors and the hub will extend the image to span the two displays at resolutions up to 4K@30Hz for each display. This hub is ideal for digital signage and large video displays in schools; churches; conference rooms; at trade shows; and in retail outlets. Multi-Stream Transport (MST) Hub Duplicate Mode Extended Desktop Mode Multi-Stream Transport (MST) Hub: An MST Hub enables three different display modes on up to four monitors connected to a single Mini DisplayPort® output. Duplicate Mode: You can connect a single display at resolutions up to 4K@60Hz to mirror your computer's desktop. Extended Desktop Mode: Connect two monitors and the hub will automatically extend the image to span the two displays at resolutions up to 4K@30Hz for each display. Master the Multi-Stream Ideal for Digital Signage Perfect for multi-stream displays for use in schools; churches; conferencerooms; at trade shows; and in retail outlets. Connect 2 Displays at 4K at 30Hz Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Quick Start Guide (Apr 27; 2017) DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. Apple®; Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. NVIDIA® is a registered trademark of NVIDIA corporation. Intel® is a trademark of Intel Corporation or it's subsidiaries in the U.S. and/or other countries. Updated Feb 11; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Weida WB1270 (MAX3973797)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-06F-MM)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- MONOPRICE USB 3.0 4-port Aluminum Hub (21670)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Monoprice USB Hubs & Converters