Shop All Stereo & Optical Audio Cables
Monoprice
18inch SATA 6Gbps Cable w/Locking Latch - Red
Mfr # 8784
Zoro # G2018058
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Cable Length 1.50 ft
- Color Red
- Features Locking Latch
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 8784
- Zoro # G2018058
- UPC # 844660087847
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 1.50 ft |
Details
Cable Type | SATA |
Color | Red |
Features | Locking Latch |
Product Type | Data Transfer Cable |
Description
Each major revision of the Serial ATA interface specification has doubled the maximum data transfer rate. The latest SATA Revision 3.0 allows for data transfer speeds of up to 6 Gbps. While the cables for all three revisions appear to be similar and will physically fit into the connectors on all SATA drives and controllers; the higher data transfer rate of SATA 6 Gbps requires higher quality materials and closer tolerances than the previous two revisions required. Monoprice SATA 6 Gbps cables are certified to provide maximum speeds from your SATA system; up to 6 Gbps when used with equivalent devices and controllers. Each end of this internal cable features a straight connector with an attached locking latch; to ensure that your connections do not come loose due to movement or vibration. Note that SATA 6 Gbps cables are backwards compatible and can be used with SATA 3 Gbps and SATA 1.5 Gbps devices. However; the data transfer of the SATA subsystem will be limited to that of the slowest device. So; for example; if a SATA 6 Gbps cable is connected to a SATA 3 Gbps drive and a SATA 1.5 Gbps controller; the drive will be limited to a transfer rate of 1.5 Gbps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell K14139 Security 2.8ah Battery (K14139 SECURITY 2.8AH BATTERY HONEYWELL)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- SABRE Wireless Alarm Kit (HS-WAK)
- DISCOUNT TWO-WAY RADIO RCA High Noise Reduction Two-Way Radio Headset, Over the Head, Dual Muff (HS65NR-X93)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- Monoprice Stereo & Optical Audio Cables