Shop All Radios
Monoprice
15A Power Conditioner and Sequencer with 8 Outlets and 3 Zones
Mfr # 604830
Zoro # G2989238
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Most sound reinforcement professionals realize the majority of equipment damage occurs while devices are either powered up or powered down. Power sequencing allows A/V equipment to be powered up in stages; which gives equipment time to idle before the next stage of equipment is engaged. When powering down; the sequence order is reversed; which results in a soft landing for your expensive AV equipment. Power sequencing can also prevent breaker trips caused by power surges during power-on. This device provides two groups of three AC power outlets for low-powered devices and one group of two AC power outlets for high-powered devices. Each of these groups constitute a "zone"; which is sequentially powered on when power is applied. The sequence is reversed when the sequencer is switched off. Zones are activated with 5 seconds of delay between each to prevent excessive surges to sensitive equipment and circuit breaker failure. It also minimized the annoying "pops" that can be audible through speaker systems. In addition to the EMI and RFI filtering on all three zones; the conditioner checks for wiring faults and illuminates an LED indicator when the connected AC circuit is improperly wired. It is rated for 15 amps and has a front panel circuit breaker; two front panel unswitched and unfiltered AC power outlets; and LED fault indicators. Features: Two groups of three switched low-power AC outlets and one group of two switched high-power AC outlets Two unswitched and unfiltered front panel AC outlets Each group constitutes a Zone; which is powered on sequentially; from Zone 1 to Zone 3 Zones are powered off in reverse sequence; from Zone 3 to Zone 1 EMI and RFI filtering for all switched outlets Front panel 15 amp circuit breaker Removable rack mount ears and 1U rack height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- ILC Replacement for Symbol 21-62606-01 Battery (21-62606-01 BATTERY SYMBOL)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-AC-W)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Genesis NP4-6 - 10 Pack (ML4-6MP1082512429462)
- MONOPRICE Premium Select 8in 200-Watt Subwoofer (14567)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- PEAVEY ELECTRONICS Peavey Electronics TRACEELF 200 watt Micro Bass Amplifier Head (TRACEELF)
- KJB SECURITY KJB Security Products DR100 Key Fob Style Voice Recorder - 2GB (DR100)
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- Monoprice Radios