Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
1/4Inch S Plug to RCA Jack Adapter (Discontinued)
Mfr # 7150
Zoro # G4473095
This Product is Discontinued
Key Features
- Cable Type 1/4 in Audio, RCA
- Connection A 1/4 in Stereo Male
- Connection B RCA Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7150
- Zoro # G4473095
- UPC # 888817037552
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 1/4 in Audio, RCA |
Connection A | 1/4 in Stereo Male |
Connection B | RCA Female |
Number of Ports | 2 |
Color | Black |
Product Type | Audio Adapter |
End 1 Connection Type | 1/4 in Stereo Male |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Type | RCA Female |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 1/4 in Stereo Male, End 2 Connection Type RCA Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.