Shop All RCA & Stereo Adapters
Monoprice
1/4Inch S Plug to 3.5mm S Jack, Metal
Mfr # 7169
Zoro # G4473122
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4 in Audio, 3.5 mm Audio
- Connection A 1/4 in Stereo Male
- Connection B 3.5 mm Stereo Female
- Number of Ports 1
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7169
- Zoro # G4473122
- UPC # 844660071693
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Cable Type | 1/4 in Audio, 3.5 mm Audio |
Item | Audio Adapter |
Connection A | 1/4 in Stereo Male |
Connection B | 3.5 mm Stereo Female |
Number of Ports | 1 |
Color | Gold |
Features | Metal Adapter |
Sub-Category | Audio |
Adapter Type | 6.35mm/Mini-phone |
Product Type | Audio Adapter |
Total Number of Adapters | 1 |
End 1 Number of Connections | 1 |
End 2 Connection Finish | Gold-Plated |
End 2 Connection Type | 3.5 mm Stereo Female |
End 1 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
End 1 Connection Type | 1/4 in Stereo Male |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 1/4 in Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# HKAN4002A, LTE (HKAN4002A)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- MONOPRICE Cable Adapter, BNC F to RCA M (4127)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- MONOPRICE OVC100 Rotary 100-Watt Outdoor Volume Control with Auto Impedance Matc (38177)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- Monoprice RCA & Stereo Adapters