Shop All RCA & Stereo Adapters
Monoprice
1/4Inch M Plug to RCA Jack Adapter, Metal
Mfr # 7176
Zoro # G4468335
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4 in Audio, RCA
- Connection A 1/4 in Mono Male
- Connection B RCA Female
- Number of Ports 2
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7176
- Zoro # G4468335
- UPC # 844660071761
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 1/4 in Audio, RCA |
Connection A | 1/4 in Mono Male |
Connection B | RCA Female |
Number of Ports | 2 |
Color | Gold |
Features | Metal Adapter |
Adapter Type | 6.35mm/RCA |
Product Type | Audio Adapter |
Total Number of Adapters | 1 |
End 1 Number of Connections | 1 |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 1 |
End 1 Connection Type | 1/4 in Mono Male |
End 2 Connection Type | RCA Female |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type 1/4 in Mono Male, End 2 Connection Type RCA Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Peg Perego DJW12-12 DMU12-12 (ML5-12316)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- MONOPRICE 12 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre (21821)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- Monoprice RCA & Stereo Adapters