Shop All RCA & Stereo Adapters
Monoprice
12 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre
Mfr # 21821
Zoro # G1705429
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21821
- Zoro # G1705429
- UPC # 889028051177
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Banana plugs make speaker installation a breeze. They are designed for use with amplifiers or speakers that use traditional binding posts. Not only is it easier to make the connection on the back of your amp; it is safer; with no chance of stray wire strands creating a short across contacts. These high quality plugs are the closed screw type and can accept bare wire or spades. They are sized to fit speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of brass; which is then plated with gold to help prevent corrosion and ensure smooth connections. This multi-pack includes five pairs of plugs; perfect for connecting the satellite and center channel speakers in a 5.1 channel setup. Features: Can accept bare wire or spades Can accept 12 to 18 AWG speaker wires Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated brass plug Each order includes TWELVE pairs (24 plugs total)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- PYLE Microphone Stand (PMKSDT25)
- ILC Replacement for Intermec Cn70 (CN70 INTERMEC)
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- SWE-TECH 3C RCA Splitter / Adapter, RCA Female to Dual RCA Male, 6 inch (FWT30R1-03260)
- Monoprice RCA & Stereo Adapters