Shop All Video Splitters, Connectors, and Adapters
Monoprice
10 Pair Affinity Series 24k Gold Speaker Banana Plug
Mfr # 21919
Zoro # G1705760
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21919
- Zoro # G1705760
- UPC # 889028052150
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Monoprice AffinityTM Series Banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts. These high quality plugs feature a dual screw fastening system that can accept bare speaker wire from 10 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips AffinityTM is a trademark of Monoprice Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-102-un10u (RAM-B-102-UN10U RAM MOUNTS)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- MONOPRICE Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID (21669)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- DIRECTV Directv PI29R1 29V Power Inserter for SWM8; SWM16 50A08B06C02 (PI29R1)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- Monoprice Video Splitters, Connectors, and Adapters