Shop All Toys & Games
Monopoly
MONOPOLY: Naruto Shippuden
Mfr # MN086-711
Zoro # G310533639
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ years
- Recommended Grade 3+
- Material 90% paper, 5% plastic, 5% zinc
- Includes Game Board, 6 Collectible Tokens, 28 Title Deed Cards, 16 Training Cards, 16 Mission Cards, Custom Money, 32 Houses Renamed Onigiri, 12 Hotels Renamed Ramen Bowls, Rules, Dice
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monopoly
- MFR # MN086-711
- Zoro # G310533639
- UPC # 700304153531
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 8+ years |
Recommended Grade | 3+ |
Material | 90% paper, 5% plastic, 5% zinc |
Includes | Game Board, 6 Collectible Tokens, 28 Title Deed Cards, 16 Training Cards, 16 Mission Cards, Custom Money, 32 Houses Renamed Onigiri, 12 Hotels Renamed Ramen Bowls, Rules, Dice |
Color | Multicolored |
Description
Celebrate the long-running anime series Naruto Shippuden by training to become an invincible shinobi in this version of Monopoly! Buy, sell, and trade properties named after top ninjas like Sasuke and Sakura. Pick up Training and Mission cards to develop skills while you use one of six collectible tokens to dominate the board, such as Akasukis Cloud, Kakashi Anbu Mask, or Shuriken. Stack Ramen Bowls and Onigiri to dominate the board and show the Hokage how you always come out on top!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage Before Accepting", 3" x 5", Fluorescent Red, 500/Roll (DL1219)
- MONOPOLY MONOPOLY® - National Parks Edition (MN025-000)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- LEGO MINDCRFT BEE COTTAGE (21241)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- Monopoly Toys & Games