Shop All Toys & Games
Monopoly
MONOPOLY: My Hero Academia
Mfr # MN128-631
Zoro # G610533629
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Recommended Age 8+ years
- Recommended Grade 3+
- Material 90% paper, 5% plastic, 5% zinc
- Includes 7 Custom Tokens, Custom Designed Game Board, Houses & Hotels, Rewards & Trophies, Custom Chance & Community Chest Cards, Custom Themed Monopoly Money, Rules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monopoly
- MFR # MN128-631
- Zoro # G610533629
- UPC # 700304152039
- Country of Origin United States
- Category Toys & Games
Details
Color | Multicolored |
Recommended Age | 8+ years |
Recommended Grade | 3+ |
Material | 90% paper, 5% plastic, 5% zinc |
Includes | 7 Custom Tokens, Custom Designed Game Board, Houses & Hotels, Rewards & Trophies, Custom Chance & Community Chest Cards, Custom Themed Monopoly Money, Rules |
Description
Build your hero team in MONOPOLY: My Hero Academia! Make your way across the board choosing between Class 1-As best and brightest, including fan favorite students and teachers. Draw from Go Beyond! and Plus Ultra! decks to advance your team, but make sure to avoid Detention!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Perforated Writing Pad, 8-1/2"x11-3/4", PK12 (20-320)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- MAPED Triangular Colored Pencils, 12 Count, PK12 (832047ZV)
- CHILDCRAFT Art Paper Roll Holder, 24-1/4 x 3-13/16 x 1-3/4 Inches (311837)
- MONOPOLY MONOPOLY: Naruto Shippuden (MN086-711)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- TREND Flash Cards, Fraction Fun (53109)
- LEGO BAKY W/CAKY FUN TOY 58PC (10785)
- SUNNY TOYS 38 In. Four-Leg Panda- Large Marionette (WB940)
- RPM RC PRODUCTS RPM RC Products RPM80597 Rear A-Arms for Traxxas Slash 2WD; Pink (RPM80597)
- SHELBY 1965 Cobra Daytona Coupe Silver Metallic 1 by 18 Diecast Model Car (SC132)
- Monopoly Toys & Games