Shop All Toys & Games
Monopoly
MONOPOLY: Dr. Seuss
Mfr # MN154-000
Zoro # G410533638
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ years
- Color Multicolored
- Includes 6 Collectible Tokens, Money (Customized with Different Characters), 16 Community Chest Cards Renamed Discover, 16 Chance Cards Renamed Explore, 28 Title Deed Cards, 32 Houses, 12 Hotels, Dice, Rules
- Material 90% paper, 5% plastic, 5% zinc
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monopoly
- MFR # MN154-000
- Zoro # G410533638
- UPC # 700304156815
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 8+ years |
Color | Multicolored |
Includes | 6 Collectible Tokens, Money (Customized with Different Characters), 16 Community Chest Cards Renamed Discover, 16 Chance Cards Renamed Explore, 28 Title Deed Cards, 32 Houses, 12 Hotels, Dice, Rules |
Material | 90% paper, 5% plastic, 5% zinc |
Recommended Grade | 3+ |
Description
Get ready to rhyme with this ultimate game for Dr. Seuss fans! MONOPOLY: Dr. Seuss lets generations of fans relive their favorite childhood books as they buy, sell, and trade unforgettable titles from the authors collection, such as The Cat in the Hat, Green Eggs and Ham, and The Lorax! Set up Libraries and Book Stores to secure your valuable works as you travel the board with tokens of iconic story objects. Stack up Dr. Seuss character-faced currency and be the last player with cash to win! For 2-6 players, ages 8+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 10 In. W (11R325)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 100)
- MONOPOLY MONOPOLY: Naruto Shippuden (MN086-711)
- MONOPOLY MONOPOLY: My Hero Academia (MN128-631)
- THE FRECKLED FROG My Farm Animals, 10 Pieces Per Set (FF486)
- POKEMON Paradox Rift Scarlet & Violet Trading Cards Paper (187-85511)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- HASBRO Star Wars The Black Series Dark Trooper Figure - Black - 6 Piece (HSBF4066)
- Monopoly Toys & Games