Shop All Storage Totes & Containers
Monoflo
Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W
Mfr # NRSO2415-07
Zoro # G608613098
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 24 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoflo
- MFR # NRSO2415-07
- Zoro # G608613098
- UPC # 707022110679
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Monoflo NRSO2415-07-Flat Straight Wall Plastic Containers for manufacturing is available in multiple sizes and compatible with other containers to optimize your packaging system. Straight, smooth interior wall design offers maximum cube utilization and easy cleaning. Enhanced ergonomic handles for improved comfort and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 24 Deep (AMG WT-2418)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- MONOFLO Straight Wall Container, Black, Polyethylene, 13-1/2 in L (RSO1408-07AL)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (RSO1207-05)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085268)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035BL)
- Monoflo Storage Totes & Containers