Shop All Storage Totes & Containers
Monoflo
Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H
Mfr # NRSO2415-14 Gray
Zoro # G008613162
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 24 in
- Overall Height 14 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoflo
- MFR # NRSO2415-14 Gray
- Zoro # G008613162
- UPC # 707022312516
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 14 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
These injection molded, high density gray polyethylene containers have reinforced corners to handle even the heaviest items, offering a stacking capacity of 50 lbs. Straight-walled sides allow various sizes to stack securely and fit accurately on standard sized pallets. Comfort grip handles on 2 sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (RSO1207-05)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NRSO2415-07)
- MONOFLO Straight Wall Container, Black, Polyethylene, 13-1/2 in L (RSO1408-07AL)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC1813-15 18x13x15 Gray (DC1813-15 Gray)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- LEWISBINS ORBIS Stakpak NSO1615-7 Modular Straight Wall Container, 16"L x 15"W x 7-1/2"H, Gray (NSO1615-7-GY)
- Monoflo Storage Totes & Containers