Shop All Storage Totes & Containers
Monoflo
Straight Wall Container, Black, Polyethylene, 13-1/2 in L
Mfr # RSO1408-07AL
Zoro # G608613104
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Overall Length 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoflo
- MFR # RSO1408-07AL
- Zoro # G608613104
- UPC # 707022112413
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 13-1/2 in |
Details
Color | Black |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Straight Wall Plastic Containers for manufacturing is available in multiple sizes and compatible with other containers to optimize your packaging system. Features & Benefits: Straight, smooth interior wall design offers maximum cube utilization and easy cleaning. Enhanced ergonomic handles for improved comfort and safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Easy Find 5C Square (2030353)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Ivory (QUS270IV)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Handle, Load Retainers (PDSEH426PH2FLLR)
- TENNSCO Front To Back Support, Gray (SDS-24)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (RSO1207-05)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NRSO2415-07)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085172)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (7802085268)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, 22 1/2 in L, 17 1/2 in W, 6 in H (K-DG93060RD-1)
- Monoflo Storage Totes & Containers