Shop All Shipping Cartons
Monoflo
Plastic Folding Bulk Shipping Container, 1500 lb. Capacity, 48 x 44-1/2 x 27
Mfr # BC4844.5-27
Zoro # G908620949
original price:
$734.99
45% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 25 in
- Width 44-1/2 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoflo
- MFR # BC4844.5-27
- Zoro # G908620949
- UPC # 707022353878
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 25 in |
Width | 44-1/2 in |
Length | 48 in |
Details
Color | Black |
Material | Plastic |
Description
Box style Carcass Joint improves impact resistance and allows for firm sidewall positioning and locking. U-Channel ribbing pick-up both vertical top loading and horizontal stresses to reduce sidewall torsion and deflection. Floating Finger hinge allows for easy assembly and disassembly of the container. The integrated T-Slot picks up additional vertical forces present in certain application, absorbs impact, and aligns the walls. The two piece compression heat welded base design creates the most solid base using the fewest raw material. The ribbings run throughout the entire base of the container providing internal strength and support. 2 hinged drop down doors fold flush against container for easy access to contents. The plastic shipping container folds easily with plastic ergonomic latches. High return ratio for reduced costs on these new designed folding shipping container; 252 folded on the 53' truck. These Plastic Shipping Containers include labeling area on sides. Allows 4-way forklift access. Overall measures 48L x 44-1/2W x 27H. Folds to 12-1/2H. 1500 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- Monoflo Shipping Cartons